Shop All Bollards
Zoro Select
Bollard, Concrete, 5", 36 In. H, Yellow
Mfr # 1753
Zoro # G1877172
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Length 10 in
- Overall Height 36 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 1753
- Zoro # G1877172
- UPC # 048441000715
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 10 in |
Overall Height | 36 in |
Outside Dia. | 5 in |
Mounting Plate Dimensions | 10 in x 10 in |
Mounting Hole Dia. | 3/4 in |
Mounting Dimension | 3/4" |
Installation Depth | 3/4" |
Finished Height | 36 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Width | 3/4 in |
Installed Height | 36 in |
Mounting Hole Length | 3/4 in |
Mounting Hole Diameter | 3/8 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 10 in, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 47 lb, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in, Mounting Hole Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- Zoro Select Warehouse Safety Guards & Protectors