Shop All Bollards
Zoro Select
Bollard, 8 in. L, 36 in. H, 58 lb.
Mfr # BOL-JKS-36-5.5
Zoro # G7626887
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Length 36 in
- Overall Height 36 in
Product Information
- Brand Zoro Select
- MFR # BOL-JKS-36-5.5
- Zoro # G7626887
- UPC # 691215084062
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 36 in |
Overall Height | 36 in |
Overall Width | 8 in |
Outside Dia. | 5 1/2 in |
Mounting Plate Dimensions | 8 in x 8 in |
Mounting Hole Dia. | 7/8 in |
Finished Height | 36 in |
Mounting Dimension | 7" x 7" |
Outside Diameter | 5 1/2 in |
Inside Diameter | 5 3/10 in |
Mounting Hole Diameter | 7/8 in |
Installed Height | 36 in |
Mounting Hole Length | 1 1/4 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Width | 7/8 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 36 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 31 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- VESTIL Aluminum Wheel Chock With Handle (EALUM-7-H)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes (1737YRS)
- BLUFF MANUFACTURING Diameter Bollard, 42"X6" (SRB42)
- Zoro Select Warehouse Safety Guards & Protectors