Shop All Bollards
Zoro Select
Bollard, 7", 36 In. H, Yellow
Mfr # 1763PS
Zoro # G4217202
product price: $240.55
/ea
Free Shipping & Returns
$240.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Bollard Cover Color Yellow
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 1763PS
- Zoro # G4217202
- UPC # 048441003839
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 7 in |
Installation Depth | 3/4" |
Mounting Dimension | 3/4" |
Mounting Hole Dia. | 3/4 in |
Mounting Plate Dimensions | 10 in x 10 in |
Finished Height | 38 in |
Outside Diameter | 7 in |
Mounting Hole Width | 3/4 in |
Mounting Hole Diameter | 3/4 in |
Installed Height | 36 in |
Mounting Hole Length | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 70 lb, Outside Diameter 7 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- WESCO Economy Steel Folding Handle Truck (272238)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- POST GUARD Bollard, Bolt Down, 4x36, Yellow (BDB4-36)
- Zoro Select Warehouse Safety Guards & Protectors