Shop All Bollards
Zoro Select
Bollard, 5-3/5", 24 In. H, Yellow
Mfr # 1755
Zoro # G3978572
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 24 in
- Color Yellow
- Includes Black HDPE Post Cap
Product Information
- Brand Zoro Select
- MFR # 1755
- Zoro # G3978572
- UPC # 048441000944
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 24 in |
Outside Dia. | 5 5/8 in |
Installation Depth | 3/4" |
Mounting Dimension | 3/4" |
Mounting Hole Dia. | 3/4 in |
Finished Height | 24 in |
Mounting Plate Dimensions | 10 in x 10 in |
Manufacturer Warranty Length | 1 yr |
Installed Height | 24 in |
Outside Diameter | 5 3/5 in |
Mounting Hole Diameter | 3/4 in |
Mounting Hole Length | 3/4 in |
Mounting Hole Width | 3/4 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 45 lb, Outside Diameter 5 3/5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 1, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grove Rgd Cstr, Cst Iron, 6 in., 2000 lb. (1NWE3)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT BOLLARD RND 36X6 5/8 Y (1763)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- Zoro Select Bollards