Shop All Guard Rails
Zoro Select
Bollard, 5-1/2", 24 In. H, Yellow
Mfr # BOL-24-5.5
Zoro # G4755274
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Length 24 in
- Overall Height 24 in
Product Information
- Brand Zoro Select
- MFR # BOL-24-5.5
- Zoro # G4755274
- UPC # 691215004794
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 8 in |
Outside Dia. | 5 1/2 in |
Finished Height | 24 in |
Installation Depth | 0" - surface mount |
Mounting Plate Dimensions | 8 in x 8 in |
Mounting Hole Dia. | 7/8 in |
Mounting Dimension | (4) 7/8" dia. x 1 1/4" SLOTS |
Inside Diameter | 5 3/10 in |
Outside Diameter | 5 1/2 in |
Mounting Hole Length | 1 1/4 in |
Installed Height | 24 in |
Mounting Hole Diameter | 7/8 in |
Mounting Hole Width | 7/8 in |
Manufacturer Warranty Length | 90 day |
Description
Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 20 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- ZORO SELECT Wire Cart, 4 Shelf, 72x18x70, Chrome (2HDE8)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- ZORO SELECT Center Guard Post (5W811)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- ZORO SELECT Impact Resistant Guard Rail (22DN02)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- Zoro Select Guard Rails