Shop All Bollards
Zoro Select
Bollard, 146-1/4 in. L
Mfr # DCBB-42-4.5
Zoro # G2392629
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping Yes
- Overall Length 146 3/10 in
- Overall Height 42 in
Product Information
- Brand Zoro Select
- MFR # DCBB-42-4.5
- Zoro # G2392629
- UPC # 691215106108
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 146 3/10 in |
Overall Height | 42 in |
Overall Width | 8 in |
Outside Dia. | 4 1/2 in |
Finished Height | 42 in |
Mounting Plate Dimensions | 8 in x 8 in |
Mounting Dimension | 7/8" x 1-1/4" |
Mounting Hole Dia. | 7/8 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 1/2 in |
Mounting Hole Diameter | 7/8 in |
Mounting Hole Width | 7/8 in |
Manufacturer Warranty Length | 90 day |
Installed Height | 42 in |
Mounting Hole Length | 1 1/4 in |
Description
Dock Chain Barrier Bollard, Mounting Style Bolt-On, Overall Length 146 3/10 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 59 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 8, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Bollard Barrier System, Cap Adjustability Removable, Reflectivity Non-Reflective
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- KONG USA Swivel Bronze Trianglemm. 8-28 Nickle (300080N00XK)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow/Blue (CL1386ABT)
- Zoro Select Bollards