Shop All Bollards
Zoro Select
Bollard, 10 in. L
Mfr # BOL-42-8.5
Zoro # G2392385
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Length 42 in
- Overall Height 42 in
Product Information
- Brand Zoro Select
- MFR # BOL-42-8.5
- Zoro # G2392385
- UPC # 691215083881
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 10 in |
Outside Dia. | 8 1/2 in |
Mounting Hole Dia. | 7/8 in |
Mounting Plate Dimensions | 10 in x 10 in x 3/8 in |
Finished Height | 42 in |
Mounting Dimension | 7" x 7" |
Inside Diameter | 8 3/10 in |
Outside Diameter | 8 1/2 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Width | 7/8 in |
Installed Height | 70 in |
Mounting Hole Diameter | 7/8 in |
Mounting Hole Length | 1 1/4 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 70 in, Weight 60 lb, Outside Diameter 8 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- AMERICAN MOVING SUPPLIES Blue Line Cotton Strap, 2"x100ft. (CC2006)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, Green (1.1 CU-HD GREEN)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- Zoro Select Bollards