Shop All Bollards
Zoro Select
Bollard, 10-1/4 in. L, 33 lb.
Mfr # BOL-RF-42-4.5
Zoro # G2392470
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 42 in
- Overall Height 42 in
Product Information
- Brand Zoro Select
- MFR # BOL-RF-42-4.5
- Zoro # G2392470
- UPC # 691215067850
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 10 3/10 in |
Outside Dia. | 4 1/2 in |
Finished Height | 42 in |
Mounting Dimension | 7-1/2" x 9" |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Mounting Hole Dia. | 9/16 in |
Mounting Hole Width | 9/16 in |
Manufacturer Warranty Length | 90 day |
Inside Diameter | 4 3/10 in |
Installed Height | 42 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Length | 1 1/4 in |
Outside Diameter | 4 1/2 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 34 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 6 in W, Polyester, Yellow (EE1806DFX10)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1737R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- Zoro Select Bollards