Shop All Bollards
Zoro Select
Bollard, 10-1/4 in. L, 24 in. H, 36 lb.
Mfr # BOL-RF-24-4.5
Zoro # G2392498
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 24 in
- Overall Height 24 in
Product Information
- Brand Zoro Select
- MFR # BOL-RF-24-4.5
- Zoro # G2392498
- UPC # 691215067799
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 24 in |
Overall Height | 24 in |
Overall Width | 10 3/10 in |
Outside Dia. | 4 1/2 in |
Mounting Plate Dimensions | 10-1/4 in x 10-1/2 in |
Mounting Hole Dia. | 9/16 in |
Mounting Dimension | 7-1/2" x 9" |
Finished Height | 24 in |
Mounting Hole Diameter | 5/8 in |
Mounting Hole Width | 9/16 in |
Manufacturer Warranty Length | 90 day |
Inside Diameter | 4 3/10 in |
Mounting Hole Length | 1 1/4 in |
Outside Diameter | 4 1/2 in |
Installed Height | 24 in |
Description
Removable Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 10 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 29 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- POST GUARD Post Guard® Bollard Cover CL1386F, 7" Dia. x 52"H, Yellow with Red Tape (CL1386F)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX6)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Gray (3502R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- Zoro Select Warehouse Safety Guards & Protectors