Shop All Gauge guards, Seals & Accessories
Zoro Select
Boiler Gauge, Square, 0-200PSI, 80 to 320 F
Mfr # 4CFD1
Zoro # G1801037
original price:
$29.95
9% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiler Gauge Type Square Boiler Gauge
- Boiler Gauge Case Height 3 11/16 in
- Pressure Range 0 to 200 psi
- Boiler Gauge Case Width 3 11/16 in
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Zoro Select
- MFR # 4CFD1
- Zoro # G1801037
- UPC # 190735501559
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Boiler Gauge Case Height | 3 11/16 in |
Boiler Gauge Case Width | 3 11/16 in |
Manufacturers Warranty Length | 1 yr |
Gauge Connection Size | 1/2 in |
Boiler Gauge Stem Extension Length | 1.48 in |
Stem Length (In.) | 2.06 |
Boiler Gauge Stem Length | 2.06 in |
Manufacturer Warranty Length | 1 yr |
Stem Insertion Length | 2.06 in |
Case Height | 3.687 in |
Process Connection Size | 1/2 in |
Nominal Dial Size | 3 11/16 in |
Case Width | 3.687 in |
Description
Square Boiler Gauge, Boiler Gauge Case Height 3 11/16 in, Boiler Gauge Case Width 3 11/16 in, Gauge Connection Location Bottom, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 200, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Glass, 80 Degrees to 320 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 30 Degrees to 160 Degrees , Temp. Accuracy +/-3 Percent, Case Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4021)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (AA575R-2467)
- ASHCROFT 5In 1/2In 9In 50-400F Npt Bimetal Thermometer (50EI60E09050/400F)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- OATEY 1.5 x 5 in. 16 Gauge Stud Guard (238347)
- Zoro Select Gauge guards, Seals & Accessories