Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, Quarter Turn, 3/4 In
Mfr # 6PEA2
Zoro # G3932835
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type Cup/MNPT x MGHT
- Body Material - Valves Brass
- Body Material Brass
Product Information
- Brand Zoro Select
- MFR # 6PEA2
- Zoro # G3932835
- UPC # 190735544099
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Open Length | 2 5/8 in |
Overall Length | 2.63 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 3/4 in |
Details
Item | Quarter Turn Boiler Drain Valve |
Connection Type | Cup/MNPT x MGHT |
Body Material - Valves | Brass |
Body Material | Brass |
Max. Pressure | 125 psi |
Handle Material | Aluminum |
Valve Max. Fluid Temp. | 180 Degrees F |
Standards | Meets ANSI 61-8 |
Handle Type | Lever |
Handle Operation | 1/4-Turn |
Maximum Pressure | 125 psi |
Inlet Connection Gender | Male |
Inlet Connection Type | NPT |
Pipe Connection Type | Cup/MNPT x MGHT |
Outlet Connection Gender | Male |
Outlet Connection Type | GHT |
Maximum Media Temperature | 180 Degrees F |
Valve Type | Ball |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type NPT, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Brass, Maximum Media Temperature 180 Degrees F, Overall Length 2.63 in, Handle Type Lever, Handle Operation 1/4-Turn, Handle Material Aluminum, Maximum Pressure 125 psi, Standards ANSI 61-8, Valve Type Ball, Pipe Connection Type Cup/MNPT x MGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/10 HP, 208-230V, 1-Phase, 1680 rpm (14B0011N01)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FB14X25X2_6)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 12"x24"x6" (120-26-1224)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In, Open Length: 2-3/16" (6PEA1)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- Zoro Select Boiler Drain Valves