Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, 3/4 in., Celcon(R)
Mfr # 102-504
Zoro # G1725026
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Pipe Size 3/4"
- Connection Type MNPT x MGHT
- Body Material - Valves Celcon(R)
- Body Material Celcon(R)
Product Information
- Brand Zoro Select
- MFR # 102-504
- Zoro # G1725026
- UPC # 032888025042
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Pipe Size | 3/4" |
Open Length | 4 3/8 in |
Overall Length | 3.9 in |
Inlet Pipe Size | 3/4 in |
Outlet Pipe Size | 3/4 in |
Details
Item | Boiler Drain Valve |
Connection Type | MNPT x MGHT |
Body Material - Valves | Celcon(R) |
Body Material | Celcon(R) |
Max. Pressure | 150 psi |
Standards | Hose Thread ANSI B1.20.7, Pipe Thread ANSI B1.20.1 |
Valve Max. Fluid Temp. | 180 Degrees F |
Handle Material | Celcon(R) |
Handle Type | Wheel |
Maximum Media Temperature | 180 Degrees F |
Maximum Pressure | 80 psi |
Pipe Connection Type | MIP x MHT |
Inlet Connection Gender | Male |
Outlet Connection Gender | Male |
Outlet Connection Type | GHT |
Handle Operation | Multi-Turn |
Inlet Connection Type | IPS |
Description
Boiler Drain Valve, Inlet Pipe Size 3/4 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Acetal, Maximum Media Temperature 180 Degrees F, Overall Length 3.9 in, Handle Type Wheel, Handle Operation Multi-Turn, Handle Material Acetal, Maximum Pressure 80 psi, Standards ANSI B1.20.1, ANSI B1.20.7, Pipe Connection Type MIP x MHT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- NORDYNE 626599R L160 Man Limitc (626599R)
- EMERSON FLOW CONTROLS H100, Replacement Core (089338)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA3)
- ZORO SELECT Boiler Drain Valve, 1/2 in., MPT x MPT (102-003NL)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC604-4)
- Zoro Select Boiler Drain Valves