Shop All Boiler Drain Valves
Zoro Select
Boiler Drain Valve, 1/2 in., Celcon(R)
Mfr # 102-503
Zoro # G3253126
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2"
- Pipe Size 1/2"
- Connection Type MNPT x MGHT
- Body Material - Valves Celcon(R)
- Body Material Celcon(R)
Product Information
- Brand Zoro Select
- MFR # 102-503
- Zoro # G3253126
- UPC # 032888025035
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size - Valves | 1/2" |
Pipe Size | 1/2" |
Open Length | 4-3/8" |
Overall Length | 3.9 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 1/2 in |
Details
Item | Boiler Drain Valve |
Connection Type | MNPT x MGHT |
Body Material - Valves | Celcon(R) |
Body Material | Celcon(R) |
Max. Pressure | 150 psi |
Handle Material | Celcon(R) |
Standards | Pipe Thread ANSI B1.20.1, Hose Thread ANSI B1.20.7 |
Valve Max. Fluid Temp. | 180 Degrees F |
Handle Type | Wheel |
Inlet Connection Gender | Male |
Inlet Connection Type | IPS |
Pipe Connection Type | MIP x MHT |
Outlet Connection Gender | Male |
Maximum Pressure | 80 psi |
Outlet Connection Type | GHT |
Maximum Media Temperature | 180 Degrees F |
Handle Operation | Multi-Turn |
Description
Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Type IPS, Inlet Connection Gender Male, Outlet Pipe Size 3/4 in, Outlet Connection Gender Male, Outlet Connection Type GHT, Body Material Acetal, Maximum Media Temperature 180 Degrees F, Overall Length 3.9 in, Handle Type Wheel, Handle Operation Multi-Turn, Handle Material Acetal, Maximum Pressure 80 psi, Standards ANSI B1.20.1, ANSI B1.20.7, Pipe Connection Type MIP x MHT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- PARKER Moisture Indicator (PSG-3MF)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K366)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (102-053HN)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD101-1)
- Zoro Select Boiler Drain Valves