Shop All Packing Paper
Zoro Select
Bogus Paper, 70 lb., Natural, 24 In. W
Mfr # 5PGP9
Zoro # G1305981
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Basis Weight 70 lb
- Color Kraft
- Length 1175 ft.
- Roll Weight 56 lb
Product Information
- Brand Zoro Select
- MFR # 5PGP9
- Zoro # G1305981
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 24" |
Length | 1175 ft. |
Roll Length | 1,175 ft |
Roll Width | 24 in |
Details
Basis Weight | 70 lb |
Item | Bogus Paper |
Color | Kraft |
Roll Weight | 56 lb |
Bundle Weight | 56 lb |
Packing Paper Type | Bogus Paper |
Packing Paper Form | Roll |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Bogus Paper, Packing Paper Type Bogus Paper, Packing Paper Form Roll, Basis Weight 70 lb, Roll Width 24 in, Roll Length 1,175 ft, Roll Weight 56 lb, Bundle Weight 56 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x2", White, PK100 (39UK90)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- ZORO SELECT Flame Retardent Paper, 80 lb., 60 In. W (6TWR5)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- Zoro Select Protective Packaging