Shop All Packing Paper
Zoro Select
Bogus Paper, 50 lb., Gray, 36 In. W
Mfr # 5PGT2
Zoro # G2320893
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 720 ft.
- Basis Weight 50 lb
- Width 36"
- Color Gray
- Packing Paper Form Roll
Product Information
- Brand Zoro Select
- MFR # 5PGT2
- Zoro # G2320893
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 720 ft. |
Width | 36" |
Roll Width | 36 in |
Roll Length | 720 ft |
Details
Description
Bogus Paper, Packing Paper Type Bogus Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 36 in, Roll Length 720 ft, Roll Weight 36 lb, Bundle Weight 36 lb, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2Pocket, W/Fastnr, Dbe 25PK (AVE47975)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- PENAGAIN Ink Refills, Black Ink, PK24 (00028)
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- ZORO SELECT Freezer Paper, 45 lb., White, 18 In. W (5PGP7)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- Zoro Select Protective Packaging