Shop All Packing Paper
Zoro Select
Bogus Paper, 50 lb., Gray, 30 In. W
Mfr # 5PGT1
Zoro # G3282176
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 720 ft.
- Color Gray
- Width 30"
- Basis Weight 50 lb
- Packing Paper Form Roll
Product Information
- Brand Zoro Select
- MFR # 5PGT1
- Zoro # G3282176
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 720 ft. |
Width | 30" |
Roll Length | 720 ft |
Roll Width | 30 in |
Details
Color | Gray |
Basis Weight | 50 lb |
Item | Bogus Paper |
Packing Paper Form | Roll |
Bundle Weight | 30 lb |
Packing Paper Type | Bogus Paper |
Roll Weight | 30 lb |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Bogus Paper, Packing Paper Type Bogus Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 30 in, Roll Length 720 ft, Roll Weight 30 lb, Bundle Weight 30 lb, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Refurbished Compatible Toner For Brother TN433C, Cyan, 4K VL (TN-433C)
- CANON GPR30 Magenta Toner Cartridge 38K YLD (2797B003)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Glass Calendar Whiteboard, White (695529)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 30 In. W (5PGT6)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- Zoro Select Protective Packaging