Shop All Sink Drains
Zoro Select
Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly
Mfr # 10908
Zoro # G4863201
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 19/64 in
- Shape - Drains Round
- Material of Construction - Drains ABS
- Color - Drains Gray
- Connection - Drains Slip
Product Information
- Brand Zoro Select
- MFR # 10908
- Zoro # G4863201
- UPC # 091712109082
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 19/64 in |
Length - Drains | 2 3/4 in |
Overall Diameter | 2 1/4 in |
Pipe Outside Diameter | 2 1/4 in |
Body Height | 2 3/4 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | ABS |
Color - Drains | Gray |
Connection - Drains | Slip |
Standards | cUPC |
Item | Pop-Up Assembly |
Drain Material | Plastic |
Type | Pop-Up Drain |
Material of Construction | Body: ABS; Flange: Stainless Steel |
Color/Finish | Gray/Chrome |
Connection Type | Slip |
Color | Silver |
Product Type | Drain Assembly |
Basin Finish | Chrome |
Drain Stopper Type | Pop Up |
Shape | Round |
Description
Drain Assembly, Product Type Drain Assembly, Pipe Outside Diameter 2 1/4 in, Standards cUPC, Shape Round, Body Height 2 3/4 in, Basin Finish Chrome, Color Silver, Connection Type Slip, Drain Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- DELTA Delta Instit Parts RHCP Brass Tuf-Teck (063101A)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- BILLCO COUPLE BLACK STL 1.25"" (521-226BG)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU6)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU8)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-2MB)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8747-PC)
- HATCO Drain Assy For - Part# 5.30.009 (5.30.009)
- Zoro Select Sink Drains