Shop All Test Leads & Probes
Zoro Select
BNC Adapter, Female to Male to Female
Mfr # 5TXD8
Zoro # G3158391
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Nickel Plated Brass
- Voltage Rating CAT I 500 V
- Operating Temp. -65 Degrees to 165 Degrees C
- Body Material Nickel Plated Brass
- Adapter Type 'T' Inline, Female to Male to Female
Product Information
- Brand Zoro Select
- MFR # 5TXD8
- Zoro # G3158391
- UPC # 190735533109
- Country of Origin China
- Category Test Leads & Probes
Details
Item | BNC Adapter |
Contact Material | Nickel Plated Brass |
Voltage Rating | CAT I 500 V |
Operating Temp. | -65 Degrees to 165 Degrees C |
Body Material | Nickel Plated Brass |
Adapter Type | 'T' Inline, Female to Male to Female |
Description
BNC Adapter, 'T' Inline, Female to Male to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Operating Temp. -65 Degrees to 165 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Universal LCR Meter (878B)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- AMPROBE Thermocouple Thermometer, 2 Input (TMD-56)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT Banana Plug, 1500VAC, Black (5TWY6)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- FLUKE Alligator Clips, Black/Red, 10A, 600VDC, PR (Fluke-AC285)
- Zoro Select Test Leads & Probes