Shop All Plastic Sheets
Zoro Select
Blue UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick
Mfr # PS-UHMW-GF-42
Zoro # G4427555
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color Blue
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-GF-42
- Zoro # G4427555
- UPC # 193005032739
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Description
Plastic Sheet, UHMW Polyethylene, Grade Glass-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -75 Degrees to 180 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- PRECISION BRAND Shortening Shim Assortment, Pk270 (26010)
- STEELWORKS 1/2X36 Rnd Alu Tube (11395)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- ZORO SELECT Gray Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PCT-131)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (PS-CACC-497)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/8" Thick (BULK-PS-PC-381)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.500" Thick (G15-.50F-6X6)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRRD2423.125EP-12X12)
- Zoro Select Plastic Sheets