Shop All First Aid Kits
Zoro Select
Bloodborne Pathogen Kit, 1 Person
Mfr # 90419
Zoro # G5238091
original price:
$42.85
5% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) Mounting Brackets, Carrying Handle
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
- Number of Shelves 1
Product Information
- Brand Zoro Select
- MFR # 90419
- Zoro # G5238091
- UPC # 73577904194
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 3/4 in |
Width | 6 1/2 in |
Container Size | 2-3/4 in x 9-1/2 in x 6-1/2 in |
Length | 9-1/2 |
Size | S |
Size of Solidifier Included | 2 oz |
Description
Spill Kit, Volume Absorbed Per Kit Not Applicable, Container Type Bag, 2-3/4 in x 9-1/2 in x 6-1/2 in Container Size, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- FIRST AID ONLY PVP Wipes, Packet, 2-1/8 In., PK10 (12-015)
- IRON DUCK Folding Spineboard, Blue, Speed Clip (35940-P-BL)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54607)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59042)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- Zoro Select First Aid Kits