Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Blood Clotting Solution, Powder, PK2
Mfr # WSO351
Zoro # G6877810
product price: $15.29
/pk 2, $7.65/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Clotting Agents
- Form - First Aid and Wound Care Powder
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.5 oz
Product Information
- Brand Zoro Select
- MFR # WSO351
- Zoro # G6877810
- UPC # 347682233228
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Details
Application - First Aid and Wound Care | Clotting Agents |
Item | Coagulant Powder |
Item - First Aid and Wound Care | Blood Clotting Solution |
Form - First Aid and Wound Care | Powder |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 2 |
Formula | Hydrophillic Polymer, Potassium Ferrate |
Package Type | Packet |
Water Resistance | Not Water Resistant |
Active Ingredient | Hydrophilic Polymer, Potassium Ferrate |
Product Type | Coagulant Powder |
Description
Coagulant Powder, Active Ingredient Hydrophilic Polymer, Potassium Ferrate, Size 0.5 oz, Standards Not Applicable, Unitized Bulk, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Product Type Coagulant Powder, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Small, 22"-32", 14PK (2101)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- REMEDY Vibrating Foot Massager with Soft Microbead Filling - Relaxation and Stress Relief for Tired Feet (82-4550)
- FIRST AID ONLY Bandages, Plastic, 1" x 3", PK100 (G-106)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ROEBIC Liquid Cesspool Treatment 32 oz (K-47-Q-4)
- Zoro Select Topical Ointments, Creams, and Antiseptics