Shop All Ceramic Magnets
Zoro Select
Block Magnet, 30 lb. Pull
Mfr # 10E792
Zoro # G3967966
original price:
$29.16
18% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Overall Length 6 in
- Overall Width 4 in
- Max. Pull 30 lb
- Thickness 1 in
Product Information
- Brand Zoro Select
- MFR # 10E792
- Zoro # G3967966
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 6 in |
Overall Width | 4 in |
Details
Material | Ceramic 8 |
Max. Pull | 30 lb |
Thickness | 1 in |
Item | Block Magnet |
Stability Temp. | 400 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 30 lb, Thickness 1 in, Overall Length 6 in, Overall Width 4 in, Stability Temp. 400 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-5/8"L x 1-17/32"W Hanging Door Track (4PE57)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- FREEMAN KEYQC3 Pull Apart Coupler Keychain with 2 Split Rings (3 Pack) (KEYQC3)
- FALCON Satin Stainless Steel Latch Q330197630 (Q330197630)
- ZORO SELECT Channel Magnet, 7 lb. Pull, PK2 (3DYC4)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- ZORO SELECT Work Holding Magnet, 250 lb. Pull (3DYD4)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Lifting Magnet, 100 lb. Pull (6YA69)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- Zoro Select Ceramic Magnets