Shop All Ceramic Magnets
Zoro Select
Block Magnet, 10.6 lb. Pull
Mfr # 10E788
Zoro # G4086966
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 10.6 lb
- Thickness 0.5 in
- Overall Length 6 in
- Overall Width 2 in
Product Information
- Brand Zoro Select
- MFR # 10E788
- Zoro # G4086966
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 6 in |
Overall Width | 2 in |
Details
Material | Ceramic 8 |
Max. Pull | 10.6 lb |
Thickness | 0.5 in |
Item | Block Magnet |
Stability Temp. | 400 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 10.6 lb, Thickness 0.5 in, Overall Length 6 in, Overall Width 2 in, Stability Temp. 400 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- ROCKWOOD Door Knocker, Polished Brass (611.3)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- ZORO SELECT Latch and Holding Magnet, 45 lb. Pull (10E829)
- ZORO SELECT Round Base Magnet, 12 lb. Pull (3DXX7)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- Zoro Select Ceramic Magnets