Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK
Mfr # 5RKF1
Zoro # G5894567
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Protruding
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.375 in to 0.562 in
Product Information
- Brand Zoro Select
- MFR # 5RKF1
- Zoro # G5894567
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1.118 in |
Hole Size | 0.209 - 0.221 in |
Head Dia. | 7/16 in |
Drill Size | #4 |
Details
Item | Blind Rivet |
Head Type | Protruding |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.375 in to 0.562 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Tensile Strength (Lb.) | 450 lb |
Single Shear Strength (Lbs.) | 700 lb |
Description
Blind Rivet, Head Type Protruding, Mandrel Material 5057 Aluminum, Waxed Finish, Drill Size #4, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel Cotter Pins 70PK (930224)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 100 PK (U34320.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U33191.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Aluminum Body, 1500 PK (ADA86)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33191.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Steel Body, 100 PK (U34130.025.0810)
- Zoro Select Blind Rivets