Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.200 in L, Aluminum Body, 1500 PK
Mfr # ADS616L
Zoro # G7573178
product price: $203.99
/pk 1500, $0.14/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range .876 in - 1.00 in
- Standards SAE J-1200
Product Information
- Brand Zoro Select
- MFR # ADS616L
- Zoro # G7573178
- Country of Origin Mexico
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1.200 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .876 in - 1.00 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Description
3/16X .876-1.0 Large Flange Aluminum Rivet With Steel Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-10.00TWK)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU58)
- RECOIL Helical Insert, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (23042)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M5-0.80 (5403-5)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Aluminum Body, 1500 PK (ADS612L)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33620.015.0053)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Steel Body, 500 PK (U33900.015.5253)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- Zoro Select Blind Rivets