Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.470 in - 0.550 in L, Aluminum Body, 3000 PK
Mfr # X-0613B
Zoro # G2577889
product price: $288.99
/pk 3000, $0.10/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .062 in - .250 in
Product Information
- Brand Zoro Select
- MFR # X-0613B
- Zoro # G2577889
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.470 in - 0.550 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .062 in - .250 in |
Standards | Not Listed |
System of Measurement | Inch |
Color | Black |
Description
3/16X.062-.250 Large Flange Dome Head Multi Grip Rivet Black Phos Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.7200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.013.0050)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1901PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34180.012.0044)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK (U34133.018.6567)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34142.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 9/32 in Dia., 1 in L, Nylon Body, 25 PK (1467PK)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 9/32 in L, Steel Body, 1000 PK (191522)
- Zoro Select Blind Rivets