Shop All Blind Rivets
Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.325 in L, Steel Body, 3000 PK
Mfr # SDS62L
Zoro # G4749970
product price: $210.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Grip Range .06 in - .12 in
- Standards SAE J-1200
Product Information
- Brand Zoro Select
- MFR # SDS62L
- Zoro # G4749970
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.325 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .06 in - .12 in |
Standards | SAE J-1200 |
System of Measurement | Inch |
Color | Zinc |
Description
3/16X.02-.12 Large Flange Steel Zinc Rivet Steel Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY95)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72474)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58534)
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.362 in L, Steel Body, 4000 PK (SDS53L)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34142.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U34125.012.4345)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34130.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34125.015.5355)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK (AD56ABS201)
- Zoro Select Blind Rivets