Shop All Blind Rivets
Zoro Select
Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Steel Body, 500 PK
Mfr # U34131.015.0058
Zoro # G9197745
product price: $13.45
/pk 500, $0.03/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 0.376 in to 0.500 in
Product Information
- Brand Zoro Select
- MFR # U34131.015.0058
- Zoro # G9197745
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 43/64 in |
Hole Size | 0.160 in to 0.164 in |
Head Height | 0.075 in |
Drill Size | #20 |
Head Dia. | 0.448 in to 0.488 in |
Head Diameter Tolerance | +/-0.016 in |
Minimum Hole Diameter | 0.16 in |
Overall Length | 2 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 15/32 in |
Maximum Hole Diameter | 0.164 in |
Shank Diameter | 0.156 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (34608)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.043.0225)
- ALLIED TITANIUM Fully Threaded Rod, 1/2"-13 (0037553)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.037.0300)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 51/64 in L, Steel Body, 500 PK (U34131.015.0510)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 2000 PK (ADA68L)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U33190.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (U34185.018.6264)
- Zoro Select Blind Rivets