Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK
Mfr # 10507PK
Zoro # G5104346
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 1.2 mm to 3.4 mm
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 10507PK
- Zoro # G5104346
- UPC # 841213035614
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 5/16 in |
Hole Size | 5/32 in |
Head Dia. | 6mm |
Shank Diameter | 0.1563 in |
Maximum Hole Diameter | 0.1563 in |
Head Diameter | 15/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 1.2 mm to 3.4 mm |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Minimum Material Thickness | 3/64 in |
Maximum Material Thickness | 9/64 in |
Material Grade/Class | IFI-114-19 |
Description
Blind Rivet, System of Measurement Inch, Body Length 5/16 in, Shank Diameter 0.1563 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 15/64 in, Maximum Hole Diameter 0.1563 in, Minimum Material Thickness 3/64 in, Maximum Material Thickness 9/64 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- ZORO SELECT Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK (10459PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33600.012.0042)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U34122.015.0054)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- Zoro Select Blind Rivets