Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK
Mfr # U34180.015.0054
Zoro # G9197964
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 5/32 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U34180.015.0054
- Zoro # G9197964
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 27/64 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Head Dia. | 0.296 in to 0.328 in |
Head Height | 0.05 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 5/16 in |
Maximum Hole Diameter | 0.164 in |
Shank Diameter | 0.156 in |
Overall Length | 1 23/32 in |
Head Diameter Tolerance | +/-0.016 in |
Minimum Hole Diameter | 0.16 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (67516)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-4CN060)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34180.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Stainless Steel Body, 500 PK (U34180.015.0510)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34131.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK (U34127.018.6861)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34128.018.6668)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 1-7/32 in L, Steel Body, 100 PK (SD816BS203)
- Zoro Select Blind Rivets