Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK
Mfr # U33190.015.0053
Zoro # G2795838
product price: $7.99
/pk 500, $0.02/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.126 in to 0.187 in
Product Information
- Brand Zoro Select
- MFR # U33190.015.0053
- Zoro # G2795838
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 23/64 in |
Drill Size | #20 |
Hole Size | 0.160 in to 0.164 in |
Head Height | 0.05 in |
Head Dia. | 0.296 in to 0.328 in |
Overall Length | 1 21/32 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 5/16 in |
Minimum Hole Diameter | 0.16 in |
Shank Diameter | 0.156 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.016 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.140.0030)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50857)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U33190.015.0510)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33190.015.0052)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33190.015.0056)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34130.018.0616)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 25 PK (4009PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- Zoro Select Blind Rivets