Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 5/32 in Dia., 0.530 in L, Steel Body, 6000 PK
Mfr # SF40140D
Zoro # G4751894
product price: $452.99
/pk 6000, $0.08/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range .055 in - .315 in
Product Information
- Brand Zoro Select
- MFR # SF40140D
- Zoro # G4751894
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.530 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .055 in - .315 in |
Standards | Not Listed |
System of Measurement | Inch |
Color | Zinc |
Description
5/32X.055-.315 Steel Fix Dome Rivet Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31904)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Spring Nut, 3/8"-16, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138333000)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33190.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34180.012.0044)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Stainless Steel Body, 500 PK (U34185.012.4143)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34185.015.5152)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-86)
- Zoro Select Blind Rivets