Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK
Mfr # U33190.009.0032
Zoro # G2795950
product price: $6.29
/pk 500, $0.01/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/32 in
- Grip Range 0.020 in to 0.125 in
Product Information
- Brand Zoro Select
- MFR # U33190.009.0032
- Zoro # G2795950
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/4 in |
Head Height | 0.032 in |
Hole Size | 0.097 in to 0.100 in |
Drill Size | #41 |
Head Dia. | 0.178 in to 0.198 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/16 in |
Maximum Hole Diameter | 0.1 in |
Head Diameter Tolerance | +/-0.010 in |
Shank Diameter | 0.094 in |
Minimum Hole Diameter | 0.097 in |
Overall Length | 1 11/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 11/32 in, Body Length 1/4 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 70 lb, Tensile Strength 80 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0100)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK (614850-PR-100)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- MIDWEST FASTENER 7/8" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51140)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33190.009.0036)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34121.012.0048)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1.200 in L, Aluminum Body, 1500 PK (ADS616L)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 50 PK (5MTY5)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 100 PK (1890PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.656 in L, Stainless Steel Body, 500 PK (SSDSSC66)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- Zoro Select Blind Rivets