Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/32 in Dia., 1/2 in L, Steel Body, 500 PK
Mfr # U34130.009.0036
Zoro # G2795007
product price: $6.79
/pk 500, $0.01/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/32 in
- Grip Range 0.251 in to 0.375 in
Product Information
- Brand Zoro Select
- MFR # U34130.009.0036
- Zoro # G2795007
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 1/2 in |
Head Dia. | 0.178 in to 0.198 in |
Hole Size | 0.097 in to 0.100 in |
Drill Size | #41 |
Head Height | 0.032 in |
Head Diameter | 3/16 in |
Overall Length | 1 19/32 in |
Shank Diameter | 0.094 in |
Body Length Tolerance | -0.004/+0.020 in |
Maximum Hole Diameter | 0.1 in |
Minimum Hole Diameter | 0.097 in |
Head Diameter Tolerance | +/-0.010 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 130 lb, Tensile Strength 170 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK (51235)
- ZORO SELECT 5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351185G)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0150)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34130.015.0054)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Stainless Steel Body, 250 PK (U33670.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (U34130.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 1500 PK (ADS88)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- Zoro Select Blind Rivets