Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0610
Zoro # G2795199
product price: $12.35
/pk 250, $0.05/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.501 in to 0.625 in
Product Information
- Brand Zoro Select
- MFR # U34121.018.0610
- Zoro # G2795199
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 53/64 in |
Head Height | 0.06 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.356 in to 0.394 in |
Overall Length | 2 9/64 in |
Head Diameter Tolerance | +/-0.019 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.192 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter | 3/8 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 9/64 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.050.0008)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (1040KPM)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34121.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34184.018.0066)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Blind Rivet, Structural Head, 1/4 in Dia., 0.810 in L, Aluminum Body, 1800 PK (PA810)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34142.018.0064)
- Zoro Select Blind Rivets