Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK
Mfr # U34142.018.0068
Zoro # G9197842
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.376 in to 0.500 in
Product Information
- Brand Zoro Select
- MFR # U34142.018.0068
- Zoro # G9197842
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 45/64 in |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Minimum Hole Diameter | 0.192 in |
Overall Length | 2 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +/-0.019 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-50, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.3600)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Stainless Steel, 316, Plain Finish (56039)
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-241)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34142.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34142.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34142.018.0612)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34142.018.0062)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/16 in L, Stainless Steel Body, 250 PK (U34185.018.6769)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 49/64 in L, Stainless Steel Body, 250 PK (U34185.018.6668)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/16 in L, Aluminum Body, 50 PK (53951)
- Zoro Select Blind Rivets