Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0068
Zoro # G2795208
original price:
$14.77
6% off
new price: $13.79
/pk 250, $0.06/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.376 in to 0.500 in
Product Information
- Brand Zoro Select
- MFR # U34121.018.0068
- Zoro # G2795208
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 45/64 in |
Hole Size | 0.192 in to 0.196 in |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Drill Size | #11 |
Overall Length | 2 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.188 in |
Head Diameter Tolerance | +/-0.019 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter | 3/8 in |
Minimum Hole Diameter | 0.192 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34122.012.0048)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Stainless Steel Body, 500 PK (U34185.012.4143)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK (U34130.015.0056)
- Zoro Select Blind Rivets