Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Nylon Body, 25 PK
Mfr # 5768PK
Zoro # G5135776
original price:
$8.49
9% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Nylon
- Mandrel Material Nylon
- Rivet Diameter 3/16 in
- Grip Range 0.313 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # 5768PK
- Zoro # G5135776
- UPC # 841213013308
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 3/4 in |
Hole Size | 3/16 in |
Head Height | 1 mm |
Head Dia. | 11/32 in |
Head Diameter | 11/32 in |
Maximum Hole Diameter | 0.1875 in |
Shank Diameter | 0.1875 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 0.313 in to 0.250 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Material Grade/Class | Ungraded |
Minimum Material Thickness | 1/4 in |
Maximum Material Thickness | 5/16 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 3/4 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 11/32 in, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121850)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25C62KFC)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U34133.018.6264)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body, 250 PK (U34133.018.6466)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK (SDS82)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33190.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Stainless Steel Body, 500 PK (U33670.015.0055)
- Zoro Select Blind Rivets