Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0064
Zoro # G2795226
original price:
$11.89
21% off
new price: $9.35
/pk 250, $0.04/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U34121.018.0064
- Zoro # G2795226
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Head Dia. | 0.356 in to 0.394 in |
Head Height | 0.06 in |
Hole Size | 0.192 in to 0.196 in |
Drill Size | #11 |
Overall Length | 1 49/64 in |
Shank Diameter | 0.188 in |
Maximum Hole Diameter | 0.196 in |
Head Diameter Tolerance | +/-0.019 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 3/8 in |
Minimum Hole Diameter | 0.192 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0300)
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 219 PK (09802)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34121.018.0068)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33191.018.0616)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-63LF)
- Zoro Select Blind Rivets