Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 50 PK
Mfr # 1903PK
Zoro # G5103384
product price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.125 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # 1903PK
- Zoro # G5103384
- UPC # 841213022201
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 13/32 in |
Head Dia. | 5/8 in |
Hole Size | 3/16 in |
Maximum Hole Diameter | 0.1875 in |
Shank Diameter | 0.1875 in |
Head Diameter | 5/8 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.125 in to 0.250 in |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Maximum Material Thickness | 1/4 in |
Material Grade/Class | IFI-114-11 |
Minimum Material Thickness | 1/8 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 13/32 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 5/8 in, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04006.062.0550)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 3 mm Shaft Dia, 100 PK (M36200.023.0001)
- G.L. HUYETT Undersized Key Stock, Monel, Plain, 12 in L, 3/16 in W, 3/16 in H (1001870187-12)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK (SDS82)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33600.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 11/16 in L, Stainless Steel Body, 250 PK (U34185.018.6567)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK (U34126.018.6861)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 49/64 in L, Aluminum Body, 250 PK (U34128.018.6769)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Steel Body, 1500 PK (985702)
- Zoro Select Blind Rivets