Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0042
Zoro # G2795366
product price: $7.95
/pk 500, $0.02/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Product Information
- Brand Zoro Select
- MFR # U34121.012.0042
- Zoro # G2795366
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 9/32 in |
Drill Size | #30 |
Head Height | 0.04 in |
Head Dia. | 0.238 in to 0.262 in |
Hole Size | 0.129 in to 0.133 in |
Minimum Hole Diameter | 0.129 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Head Diameter Tolerance | +/-0.012 in |
Maximum Hole Diameter | 0.133 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/8 in, Body Length 9/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.075.0500)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (S12D-FH)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4187-SS)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK (U34121.012.0410)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33191.015.0054)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33192.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 2000 PK (ADA84)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- Zoro Select Blind Rivets