Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Stainless Steel Body, 500 PK
Mfr # U33670.012.0041
Zoro # G9198402
product price: $22.39
/pk 500, $0.04/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range 0.020 in to 0.062 in
Product Information
- Brand Zoro Select
- MFR # U33670.012.0041
- Zoro # G9198402
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 19/64 in |
Hole Size | 0.129 in to 0.133 in |
Head Height | 0.051 in |
Drill Size | #30 |
Head Dia. | 0.228 in to 0.264 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.125 in |
Overall Length | 1 13/32 in |
Head Diameter | 1/4 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Maximum Hole Diameter | 0.133 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 13/32 in, Body Length 19/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 449 lb, Tensile Strength 493 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/8 in Shaft Dia, 25 PK (U36000.137.0001)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U33670.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Stainless Steel Body, 500 PK (U33670.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 100 PK (U33610.025.0086)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34126.018.6467)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- Zoro Select Blind Rivets