Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK
Mfr # U34121.012.0045
Zoro # G2795339
original price:
$7.19
9% off
new price: $6.49
/pk 500, $0.01/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.251 in to 0.312 in
Product Information
- Brand Zoro Select
- MFR # U34121.012.0045
- Zoro # G2795339
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 15/32 in |
Head Height | 0.04 in |
Drill Size | #30 |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Maximum Hole Diameter | 0.133 in |
Overall Length | 1 9/16 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Head Diameter | 1/4 in |
Head Diameter Tolerance | +/-0.012 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 9/16 in, Body Length 15/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.060.0025)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U34121.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33190.012.0043)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 250 PK (U33620.018.0064)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 1200 PK (B34130.025.0088)
- Zoro Select Blind Rivets