Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK
Mfr # U34180.012.0044
Zoro # G9197903
product price: $18.55
/pk 500, $0.04/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Zoro Select
- MFR # U34180.012.0044
- Zoro # G9197903
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 13/32 in |
Head Dia. | 0.238 in to 0.262 in |
Head Height | 0.04 in |
Hole Size | 0.129 in to 0.133 in |
Drill Size | #30 |
Overall Length | 1 1/2 in |
Maximum Hole Diameter | 0.133 in |
Body Length Tolerance | -0.004/+0.020 in |
Minimum Hole Diameter | 0.129 in |
Head Diameter Tolerance | +/-0.012 in |
Head Diameter | 1/4 in |
Shank Diameter | 0.125 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 1/2 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1 in Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.100.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.5DSL)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Stainless Steel Body, 500 PK (U34180.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U34126.012.4345)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U34121.018.0063)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.575 in L, Stainless Steel Body, 5000 PK (921303)
- Zoro Select Blind Rivets