Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 15/64 in Dia., 9/16 in L, Aluminum Body, 15 PK
Mfr # 10459PK
Zoro # G5103375
product price: $13.85
/pk 15, $0.92/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 1.6 mm to 6.35 mm
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 10459PK
- Zoro # G5103375
- UPC # 841213025158
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 15/64 in |
Body Length | 9/16 in |
Hole Size | 15/64 in |
Head Dia. | 13.5mm |
Shank Diameter | 0.2344 in |
Head Diameter | 5/16 in |
Maximum Hole Diameter | 0.2344 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 1.6 mm to 6.35 mm |
System of Measurement | Inch |
Blind Rivet Type | Open End |
Color | Black |
Minimum Material Thickness | 1/16 in |
Material Grade/Class | IFI-114-19 |
Maximum Material Thickness | 1/4 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 9/16 in, Shank Diameter 0.2344 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 5/16 in, Maximum Hole Diameter 0.2344 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Color Black, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79421)
- GEC Collated Pin Nail, 1/2 in L, 23 ga (P23-12)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (EK40415)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 2-9/16 in L, Aluminum Body, 25 PK (4008PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/64 in L, Aluminum Body, 500 PK (U34128.012.4143)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (1609PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Steel Body, 500 PK (U34130.012.0041)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 100 PK (U33610.025.0086)
- Zoro Select Blind Rivets