Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK
Mfr # U34180.025.0810
Zoro # G9198104
product price: $25.89
/pk 100, $0.26/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.501 in to 0.625 in
Product Information
- Brand Zoro Select
- MFR # U34180.025.0810
- Zoro # G9198104
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 7/8 in |
Drill Size | F |
Hole Size | 0.257 in to 0.261 in |
Head Dia. | 0.475 in to 0.525 in |
Head Height | 0.08 in |
Overall Length | 2 13/64 in |
Maximum Hole Diameter | 0.261 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +/-0.025 in |
Minimum Hole Diameter | 0.257 in |
Body Length Tolerance | -0.004/+0.020 in |
Shank Diameter | 0.25 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 13/64 in, Body Length 7/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,700 lb, Tensile Strength 2,100 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel, Features Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31480)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1 in Shoulder Lg, Alloy Steel (STR70053C16)
- ZORO SELECT M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0040)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.016.0037)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34180.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34180.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U34125.012.4345)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34130.018.0610)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34180.018.0066)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK (36843)
- Zoro Select Blind Rivets