Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Stainless Steel Body, 100 PK
Mfr # U34330.025.0810
Zoro # G9198987
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.350 in to 0.625 in
Product Information
- Brand Zoro Select
- MFR # U34330.025.0810
- Zoro # G9198987
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 13/16 in |
Hole Size | 0.261 in to 0.276 in |
Head Dia. | 0.530 in |
Drill Size | G |
Head Height | 0.118 in |
Maximum Hole Diameter | 0.276 in |
Head Diameter Tolerance | +/-0.025 in |
Shank Diameter | 0.25 in |
Overall Length | 2 11/64 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 17/32 in |
Minimum Hole Diameter | 0.261 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 11/64 in, Body Length 13/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle 90 Degrees , Shear Strength 2,243 lb, Tensile Strength 1,839 lb, Maximum Hole Diameter 0.276 in, Minimum Material Thickness 11/32 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-134-51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 1/16", 5/32 in ID, Steel, Zinc Plated, 20 PK (U17210.014.0063)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (5650000)
- MIDWEST FASTENER 7/16"-14 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31886)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.062.0550)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34142.018.0068)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34131.012.0046)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33192.025.0084)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U34142.015.0052)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- Zoro Select Blind Rivets