Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK
Mfr # U33190.025.0812
Zoro # G2281021
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.626 in to 0.750 in
Product Information
- Brand Zoro Select
- MFR # U33190.025.0812
- Zoro # G2281021
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1 in |
Head Height | 0.08 in |
Drill Size | F |
Head Dia. | 0.475 in to 0.525 in |
Hole Size | 0.257 in to 0.261 in |
Overall Length | 2 21/64 in |
Minimum Hole Diameter | 0.257 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +/-0.025 in |
Maximum Hole Diameter | 0.261 in |
Body Length Tolerance | -0.004/+0.020 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 21/64 in, Body Length 1 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.060.0016)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0300)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U33190.025.0810)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33192.012.0045)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34127.018.6264)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACA-64)
- Zoro Select Blind Rivets