Shop All Blind Rivets
Download CAD Files
Zoro Select
Blind Rivet, Dome Head, 1/4 in Dia., 1-3/64 in L, Aluminum Body, 100 PK
Mfr # 5RKF2
Zoro # G6041707
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range 0.188 in to 0.375 in
Product Information
- Brand Zoro Select
- MFR # 5RKF2
- Zoro # G6041707
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 1-3/64 in |
Hole Size | 0.250 - 0.263 in |
Head Dia. | 9/16 in |
Drill Size | 1/4 in |
Overall Length | 1 in |
Head Diameter | 9/16 in |
Shank Diameter | 0.136 in |
Minimum Hole Diameter | 0.25 in |
Maximum Hole Diameter | 0.263 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 in, Body Length 1 3/64 in, Shank Diameter 0.136 in, Product Type Blind Rivet, Body Material Aluminum, Finish Waxed, Head Type Dome, Head Diameter 9/16 in, Head Angle 90 Degrees , Shear Strength 1,250 lb, Tensile Strength 700 lb, Maximum Hole Diameter 0.263 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-134-11, Mandrel Material Aluminum, Minimum Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04100.037.0150)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK (M12600.120.0001)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (800832-10)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/16 in L, Aluminum Body, 15 PK (1951PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 51/64 in L, Aluminum Body, 500 PK (U34121.015.0510)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 100 PK (U33610.025.0086)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Steel Body, 500 PK (U34130.015.0512)
- ARROW FASTENER 1/8 In. x 1/2 In. Aluminum Rivet, 100PK (RLA1/8IP)
- Zoro Select Blind Rivets