Shop All Blind Rivets
Zoro Select
Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK
Mfr # 1195PK
Zoro # G5103226
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Nylon
- Mandrel Material Nylon
- Rivet Diameter 13/64 in
- Grip Range 0.234 in to 0.390 in
Product Information
- Brand Zoro Select
- MFR # 1195PK
- Zoro # G5103226
- UPC # 841213001596
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 13/64 in |
Body Length | 1 in |
Head Height | 3 mm |
Head Dia. | 15/32 in |
Hole Size | 13/64 in |
Shank Diameter | 0.2031 in |
Maximum Hole Diameter | 0.2031 in |
Head Diameter | 15/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Nylon |
Mandrel Material | Nylon |
Grip Range | 0.234 in to 0.390 in |
System of Measurement | Inch |
Color | Black |
Blind Rivet Type | Open End |
Minimum Material Thickness | 15/64 in |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 25/64 in |
Description
Blind Rivet, System of Measurement Inch, Body Length 1 in, Shank Diameter 0.2031 in, Product Type Blind Rivet, Body Material Nylon, Head Type Dome, Head Diameter 15/32 in, Maximum Hole Diameter 0.2031 in, Minimum Material Thickness 15/64 in, Maximum Material Thickness 25/64 in, Material Grade/Class Ungraded, Mandrel Material Nylon, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREBENA 18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000 (J25CNK-S18)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 45/64 in L, Steel Body, 250 PK (U34140.018.0068)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34120.012.0043)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.656 in L, Stainless Steel Body, 500 PK (SSDSSC66)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Stainless Steel Body, 500 PK (U33670.015.0055)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53957)
- Zoro Select Blind Rivets